Zoro Homepage

Vertical Band Saw, 1-3/4HP, Wood, Speeds 1

  • Mfr # JWBS-15

  • Zoro # G6420298


product price: $2,975.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
14" x 13"
Cutting Capacity Round
14"
Cutting Capacity Square
14 in
Voltage
115/230V AC
HP
1.75 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWBS-15
Zoro #
G6420298
UPC #
731325467468
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
14"
Max. Blade Length
133 in
Max. Blade Width
1 in
Overall Width
32 in
Blade Wheels Dia.
14.75 in
Min. Blade Width
1/8 in
Table Dimensions
21 1/2 in x 16 in
Min. Blade Length
131 13/16 in
Overall Depth
29 1/2 in
Blade Thickness
0.026 in
Overall Height
74 in
Blade Length
11 ft 1 in
Throat Depth - Vertical
14 1/8 in

Details

Item
Band Saw
Cutting Capacity Rectangle
14" x 13"
Cutting Capacity Round
14"
Cutting Capacity Square
14 in
Voltage
115/230V AC
HP
1.75 hp
Speeds
1
Miter Capacity
5 Degrees Left, 45 Degrees Right
Phase
1
Includes
Bracket, Fence Body, Guide Rail, Handwheel with Handle, Lifting Ring, Miter Gauge Assembly, Resaw Fence, Table, Table Insert
Application
Wood
Hz
60 Hz
Features
Resaw Capacity for Cutting Large Pieces of Wood; Slicing Veneers; Cutting Book Matched Panels; Precision Ground Cast Iron Table for Added Stability and Work Support Fence System Micro Adjustable; Dual Position Side Plate Tool-Less; Independently Adjustable; Upper and Lower Ball Bearing Guides Rigid; Four Sided Guide Post with Rack and Pinion Adjustment for Optimum Blade Support
Amps AC
15/7.5 A
Corded/Cordless
Corded
RPM
1720
Corded/Banded
Corded
Cutting Angle
Left 5 Degrees , 90 Degrees ,Right 45 Degrees
SFPM Range
3,100 SFPM
Number of Speed Settings
2
Material Application
Wood
Miter Angle Range
5 Degrees Left to 45 Degrees Right
Band Saw Type
Vertical
Round Cutting Capacity - Horizontal
14 in
Rectangular Cutting Capacity - Horizontal
14 1/8 in x 14 in
Band Saw Operation
Manual
Current
15/7.5 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 14 1/8 in x 14 in, Throat Depth - Vertical 14 1/8 in, Round Cutting Capacity - Horizontal 14 in, SFPM Range 3,100 SFPM, Miter Angle Range 5 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Wood, Blade Length 11 ft 1 in, Max. Blade Width 1 in, Min. Blade Width 1/8 in, Cutting Capacity Square 14 in, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.