Zoro Homepage

Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 230V AC V, 3 hp HP

  • Mfr # JWBS-15-3

  • Zoro # G6420289


product price: $3,335.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
14" x 13"
Cutting Capacity Round
14"
Cutting Capacity Square
14 in
Voltage
230V AC
HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWBS-15-3
Zoro #
G6420289
UPC #
731325467475
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
14"
Max. Blade Length
133 in
Max. Blade Width
1 in
Overall Depth
29 1/2 in
Min. Blade Width
1/8 in
Blade Wheels Dia.
14.75 in
Blade Thickness
0.026 in
Overall Width
32 in
Min. Blade Length
131 13/16 in
Table Dimensions
21 1/2 in x 16 in
Overall Height
74 in
Blade Length
11 ft 1 in
Throat Depth - Vertical
14 1/8 in

Details

Item
Band Saw
Cutting Capacity Rectangle
14" x 13"
Cutting Capacity Round
14"
Cutting Capacity Square
14 in
Voltage
230V AC
HP
3 hp
Speeds
1
Miter Capacity
5 Degrees Left, 45 Degrees Right
Hz
60 Hz
Cutting Angle
Left 5 Degrees , 90 Degrees ,Right 45 Degrees
Application
Wood
Corded/Cordless
Corded
Amps AC
12 A
Features
Resaw Capacity for Cutting Large Pieces of Wood; Slicing Veneers; Cutting Book Matched Panels; Precision Ground Cast Iron Table for Added Stability and Work Support Fence System Micro Adjustable; Dual Position Side Plate Tool-Less; Independently Adjustable; Upper and Lower Ball Bearing Guides Rigid; Four Sided Guide Post with Rack and Pinion Adjustment for Optimum Blade Support
RPM
1720
Corded/Banded
Corded
Includes
Bracket, Fence Body, Guide Rail, Handwheel with Handle, Lifting Ring, Miter Gauge Assembly, Resaw Fence, Table, Table Insert
Phase
1
Number of Speed Settings
2
Rectangular Cutting Capacity - Horizontal
14 1/8 in x 14 in
Round Cutting Capacity - Horizontal
14 in
SFPM Range
3,100 SFPM
Material Application
Wood
Miter Angle Range
5 Degrees Left to 45 Degrees Right
Band Saw Type
Vertical
Band Saw Operation
Manual
Current
12.0 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 14 1/8 in x 14 in, Throat Depth - Vertical 14 1/8 in, Round Cutting Capacity - Horizontal 14 in, SFPM Range 3,100 SFPM, Miter Angle Range 5 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Wood, Blade Length 11 ft 1 in, Max. Blade Width 1 in, Min. Blade Width 1/8 in, Cutting Capacity Square 14 in, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.