Zoro Homepage

Vertical Band Saw, 3HP, Wood, Speeds 2

  • Mfr # JWBS-20-3

  • Zoro # G6420255


product price: $4,741.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
6" x 16"
Cutting Capacity Round
6"
Cutting Capacity Square
6 in
Voltage
230V AC
HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWBS-20-3
Zoro #
G6420255
UPC #
731325467505
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
16"
Max. Blade Length
158 1/2 in
Overall Height
88 in
Min. Blade Width
1/8 in
Table Dimensions
27 1/2 in x 20 in
Blade Wheels Dia.
20.25 in
Blade Thickness
0.026 in
Overall Width
33 1/8 in
Max. Blade Width
1 1/2 in
Overall Depth
37 in
Min. Blade Length
157 1/8 in
Blade Length
13 ft 2 in
Throat Depth - Vertical
20 in

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 20 in x 16 in, Throat Depth - Vertical 20 in, Round Cutting Capacity - Horizontal 6 in, SFPM Range 2,530 to 4,850 SFPM, Miter Angle Range 5 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Wood, Blade Length 13 ft 2 in, Max. Blade Width 1 1/2 in, Min. Blade Width 1/8 in, Cutting Capacity Square 6 in, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.