Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Band Saw, 5HP, Wood, 1720 rpm

  • Mfr # JWBS-20-5

  • Zoro # G6420246


product price: $5,133.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
6" x 16"
Cutting Capacity Round
6"
Cutting Capacity Square
6 in
Voltage
230V AC
HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWBS-20-5
Zoro #
G6420246
UPC #
731325467512
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
16"
Max. Blade Length
158 1/2 in
Overall Width
33 1/8 in
Blade Wheels Dia.
20.25 in
Min. Blade Length
157 1/8 in
Overall Height
88 in
Overall Depth
37 in
Table Dimensions
27 1/2 in x 20 in
Blade Thickness
0.026 in
Max. Blade Width
1 1/2 in
Min. Blade Width
1/8 in
Blade Length
13 ft 2 in
Throat Depth - Vertical
20 in

Details

Item
Band Saw
Cutting Capacity Rectangle
6" x 16"
Cutting Capacity Round
6"
Cutting Capacity Square
6 in
Voltage
230V AC
HP
5 hp
Speeds
2
Miter Capacity
5 Degrees Left, 45 Degrees Right
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
Bracket, Fence Body, Guide Rail, Handwheel with Handle, Lifting Ring, Miter Gauge Assembly, Resaw Fence, Table, Table Insert
Application
Wood
Phase
1
Features
Cutting Book Matched Panels, Dual Position Side Plate Tool-Less, Four Sided Guide Post with Rack, Independently Adjustable, Micro Adjustable, Pinion Adjustment for Optimum Blade Support, Precision Ground Cast Iron Table for Added Stability and Work Support Fence System, Resaw Capacity for Cutting Large Pieces of Wood, Slicing Veneers, Upper and Lower Ball Bearing Guides Rigid
Hz
60 Hz
RPM
1720
Amps AC
22 A
Cutting Angle
Left 5 Degrees , 90 Degrees ,Right 45 Degrees
SFPM Range
2,530 to 4,850 SFPM
Material Application
Wood
Round Cutting Capacity - Horizontal
6 in
Rectangular Cutting Capacity - Horizontal
20 in x 16 in
Band Saw Type
Vertical
Miter Angle Range
5 Degrees Left to 45 Degrees Right
Number of Speed Settings
2
Band Saw Operation
Manual
Current
22.0 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 20 in x 16 in, Throat Depth - Vertical 20 in, Round Cutting Capacity - Horizontal 6 in, SFPM Range 2,530 to 4,850 SFPM, Miter Angle Range 5 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Wood, Blade Length 13 ft 2 in, Max. Blade Width 1 1/2 in, Min. Blade Width 1/8 in, Cutting Capacity Square 6 in, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.