Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Mill, 120-1550 RPM, 230V, 3 Phase

  • Mfr # 690038

  • Zoro # G9816983


product price: $12,490.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Features
Hardened and Ground Precision Table, Head Tilts Left or Right, Amp Draw is 6 Amps Per Jet
Includes
(4) Handles, 17 mm/19 mm Box Wrench, Adjustable Wrench, Cross Point Screw Driver #2, Draw Bar, Flat Blade Screw Driver #2, Flat Way Cover (Rear), Handwheel, Hex Key Set (1.5 to 10 mm), Knee Crank, Plastic Oil Bottle, Pleated Way Cover (Front)
Overall Width
52 in
Spindle Taper
R8
Max. Table Weight (lbs.)
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690038
Zoro #
G9816983
UPC #
662755195037
Country of Origin
China

Dimensions

Overall Width
52 in
Overall Depth
55 in
Table Size (In.)
7-7/8 x 35-3/4
T-Slot Size (In.)
3, 5/8
Quill Dia. (In.)
3-3/8
Overall Height
78 in
Table Width
35 3/4 in
Table Length
7 7/8 in
Spindle Taper Size
R-8
Ram Travel Length
10-1/2 in
Quill Dia.
3 3/8 in
Spindle Travel Length
5 in
Overall Length
52 in
Quill Diameter
3 3/8 in
Table Work Surface - Depth
7 7/8 in
Table Work Surface - Width
35 3/4 in

Details

Item
Vertical Milling Machine
Features
Hardened and Ground Precision Table, Head Tilts Left or Right, Amp Draw is 6 Amps Per Jet
Includes
(4) Handles, 17 mm/19 mm Box Wrench, Adjustable Wrench, Cross Point Screw Driver #2, Draw Bar, Flat Blade Screw Driver #2, Flat Way Cover (Rear), Handwheel, Hex Key Set (1.5 to 10 mm), Knee Crank, Plastic Oil Bottle, Pleated Way Cover (Front)
Spindle Taper
R8
Max. Table Weight (lbs.)
500
Motor HP
1-1/2
Number of T-Slots
3
Ram Travel (In.)
10-1/2
Phase
Three
Cross Travel (In.)
9-1/2
Head Angle (Deg.)
90
Voltage
230V
Longitudinal Travel (In.)
22.25
Knee Travel (In.)
14
Spindle Speed (RPM)
120 - 1550
Spindle to Table (In.)
13-3/4
Max. Spindle Speed
1,550 RPM
Min. Spindle to Table Distance
13-3/4 in
Min. Spindle Speed
120 RPM
Longitudinal Travel
22-1/4 in
Left-Hand Head Tilt
90 Degrees
Max. Spindle To Column Distance
15-3/4 in
Min. Spindle to Column Distance
5-1/4 in
Number of Spindle Speeds
10
Table Load Capacity
500 lb
Horsepower
1 1/2 hp
Max. Spindle to Table Distance
13 3/4 in
Right-Hand Head Tilt
90 Degrees
Series
JVM-836-3
Drawbar Style
Manual
Head Swivel - Left
90 Degrees
Maximum Cross Travel
9 1/2 in
Manufacturer Warranty
2 yr
Spindle To Column Distance - Maximum
15 3/4 in
Spindle to Column Distance - Minimum
5 1/4 in
Maximum Ram Travel
10 1/2 in
Maximum Spindle Travel
5 in
Current
4.7 A, 5.7 A
Spindle Speed - Maximum
1,550 RPM
Head Swivel - Right
90 Degrees
Maximum Knee Travel
14 in
Ram Swivel - Left
90 Degrees
Motor Speed - Maximum
2.048 RPM
Ram Swivel - Right
90 Degrees
Motor Type
Totally Enclosed Fan-Cooled
Spindle to Table Distance
13 3/4 in
Maximum Longitudinal Travel
22 1/4 in
Spindle Speed - Minimum
120 RPM
Frequency
60 Hz
Collet Capacity -Maximum
7/8 in
Collet Capacity -Minimum
1/8 in
Sound Level
75 dB

Description

Vertical Milling Machine, Table Length 7 7/8 in, Table Width 35 3/4 in, 1 1/2 hp, Table Load Capacity 500 lb, Phase Three, Voltage 230V, Longitudinal Travel 22-1/4 in, Min. Spindle Speed 120 RPM, Max. Spindle Speed 1,550 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.