Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Milling Machine, 4-1/8" Quill

  • Mfr # 691943

  • Zoro # G7686117


product price: $51,208.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Variable Speed R8
Table Size (In.)
12 x 54
Voltage
230/460V
Motor HP
5
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
691943
Zoro #
G7686117
UPC #
731325524956
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
12 x 54
Overall Height
96 1/2 in
T-Slot Size (In.)
3-5/8
Overall Depth
59 in
Overall Width
82 in
Quill Dia. (In.)
4-1/8
Quill Dia.
4 1/8 in
Spindle Travel Length
5 in
Spindle Taper Size
R-8
Ram Travel Length
25 in
Table Width
54 in
Overall Length
79-7/8 in
Table Length
12 in
Column Width
14 1/4 in
T-Slot Depth
3/4 in
Quill Diameter
4 1/8 in
Table Work Surface - Depth
12 in
Table Work Surface - Width
54 in
T-Slot Width
5/8 in

Details

Type
Variable Speed R8
Voltage
230/460V
Item
Vertical Milling Machine with 2-Axis CNC
Motor HP
5
Phase
Three
Longitudinal Travel
33-7/8 in
Longitudinal Travel (In.)
33.88
Cross Travel (In.)
15-21/64
Knee Travel (In.)
19-1/4
Max. Table Weight (lbs.)
925
Includes
Variable Speed Vertical Milling Machine, 2-X Accurate G2 Millport CNC Package, Spindle Safety Guard, Led Machine Lamp, Dual Locks On All Moveable Surfaces, Chip Pan, Draw Bar, Tool Box with Tools
Ram Travel (In.)
25
Quill Travel (In.)
5
Head Angle (Deg.)
90
Spindle to Table (In.)
23
Head Angle Front/Back (Deg.)
45
Number of T-Slots
3
Spindle Speed (RPM)
80 to 3800
Spindle Taper
R8
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Features
Certified Meehanite(R) Castings, Precision Bored and Honed Milling Head, High Precision Class 7 Spindle Bearings, Quick Spindle Feed Nut, Three-Stage Power Down feed with Automatic Atop, Heavy-Duty Spindle Brake, Three Precision Ground T-Slots, CSA, CUS, Following Strict Guidelines and Electrical Requirements, These JET Mills are CSA, CUS Certified
Hz
60
Ram Swivel (Deg.)
90
Motor Type
Totally Enclosed Fan-Cooled
Backward Head Tilt Adjustment
45 Degrees
Forward Head Tilt
45 Degrees
Min. Spindle Speed
80 RPM
Min. Spindle to Column Distance
7-1/2 in
Min. Spindle to Table Distance
23 in
Right-Hand Head Tilt
90 Degrees
Max. Spindle To Column Distance
27-3/4 in
Ram Turret Swivel
90 Degrees
Horsepower
5 hp
Max. Spindle Speed
3,800 RPM
Max. Spindle to Table Distance
23 in
Left-Hand Head Tilt
90 Degrees
Table Load Capacity
925 lb
Head Tilt - Backward
45 Degrees
Spindle to Column Distance - Minimum
7 1/2 in
Spindle Speed - Minimum
80 RPM
Spindle to Table Distance
23 in
Frequency
60 Hz
Maximum Knee Travel
19 1/4 in
Head Swivel - Right
90 Degrees
Maximum Cross Travel
15 5/16 in
Sound Level
72 dB
Head Swivel - Left
90 Degrees
Standards
CSA/CUS
Spindle To Column Distance - Maximum
27 3/4 in
Maximum Ram Travel
25 in
Motor Speed - Maximum
1,720 RPM
Maximum Longitudinal Travel
33 7/8 in
Head Tilt - Forward
45 Degrees
Spindle Speed - Maximum
3,800 RPM
Included CNC Package
2-Axis
Series
JTM-1254RVS
Maximum Spindle Travel
5 in
Manufacturer Warranty
2 yr
Current
6.5 A, 13 A

Description

Vertical Milling Machine with 2-Axis CNC, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.