Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Milling Machine, 4-1/8" Quill

  • Mfr # 698049

  • Zoro # G7686126


product price: $30,370.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Variable Speed NST40
Table Size (In.)
12 x 54
Voltage
230/460V
Motor HP
5
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698049
Zoro #
G7686126
UPC #
731325516180
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
12 x 54
T-Slot Size (In.)
3-5/8
Quill Dia. (In.)
4-1/8
Overall Depth
59 in
Overall Height
96 1/2 in
Overall Width
82 in
Quill Dia.
4 1/8 in
Table Length
12 in
Ram Travel Length
25 in
Spindle Taper Size
NST40
Overall Length
79-7/8 in
Table Width
54 in
Spindle Travel Length
5 in
Quill Diameter
4 1/8 in
T-Slot Width
5/8 in
Table Work Surface - Depth
12 in
T-Slot Depth
3/4 in
Column Width
14 1/4 in
Table Work Surface - Width
54 in

Details

Type
Variable Speed NST40
Voltage
230/460V
Item
Vertical Milling Machine
Motor HP
5
Phase
Three
Longitudinal Travel
33-7/8 in
Longitudinal Travel (In.)
33.88
Cross Travel (In.)
15-21/64
Knee Travel (In.)
19-1/4
Ram Swivel (Deg.)
90
Spindle Speed (RPM)
80 to 3800
Ram Travel (In.)
25
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Hz
60
Head Angle Front/Back (Deg.)
45
Quill Travel (In.)
5
Number of T-Slots
3
Head Angle (Deg.)
90
Spindle to Table (In.)
23
Includes
Variable Speed Vertical Milling Machine, 200S VUE DRO and X Power Feed, Spindle Safety Guard, Led Machine Lamp, Dual Locks on All Moveable Surfaces, Chip Pan, Draw Bar, Tool Box with Tools
Spindle Taper
NT40
Features
Certified Meehanite(R) Castings, Precision Bored and Honed Milling Head, High Precision Class 7 Spindle Bearings, Quick Spindle Feed Nut, Three-Stage Power Down feed with Automatic Atop, Heavy-Duty Spindle Brake, Three Precision Ground T-Slots, CSA, CUS, Following Strict Guidelines and Electrical Requirements, These JET Mills are CSA, CUS Certified
Max. Table Weight (lbs.)
925
Motor Type
Totally Enclosed Fan-Cooled
Table Load Capacity
925 lb
Number of Spindle Speeds
Variable
Min. Spindle Speed
80 RPM
Max. Spindle to Table Distance
23 in
Max. Spindle To Column Distance
27-3/4 in
Min. Spindle to Column Distance
7-1/2 in
Horsepower
5 hp
Ram Turret Swivel
90 Degrees
Left-Hand Head Tilt
90 Degrees
Max. Spindle Speed
3,800 RPM
Min. Spindle to Table Distance
23 in
Right-Hand Head Tilt
90 Degrees
Included Powerfeeds
X-Axis Powerfeed
Sound Level
72 dB
Includes Digital Readout
Digital Readout Included
Digital Readout Included
Acu-Rite 203
Collet Capacity -Minimum
1/8 in
Manufacturer Warranty
2 yr
Spindle To Column Distance - Maximum
27 3/4 in
Frequency
60 Hz
Motor Speed - Maximum
1,720 RPM
Maximum Cross Travel
15 5/16 in
Head Swivel - Left
90 Degrees
Spindle to Table Distance
23 in
Collet Capacity -Maximum
1 in
Current
6.5 A, 13 A
Head Swivel - Right
90 Degrees
Maximum Spindle Travel
5 in
Maximum Longitudinal Travel
33 7/8 in
Maximum Ram Travel
25 in
Series
JTM-1254VS
Maximum Knee Travel
19 1/4 in
Spindle Speed - Minimum
80 RPM
Spindle Speed - Maximum
3,800 RPM
Spindle to Column Distance - Minimum
7 1/2 in
Standards
CSA/CUS

Description

Vertical Milling Machine, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.