Zoro Homepage

Vertical Milling Machine, 4-1/8" Quill

  • Mfr # 698050

  • Zoro # G7686071


product price: $32,612.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Variable Speed NST40
Table Size (In.)
12 x 54
Voltage
230/460V
Motor HP
5
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698050
Zoro #
G7686071
UPC #
731325517071
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
12 x 54
Overall Height
96 1/2 in
Quill Dia. (In.)
4-1/8
T-Slot Size (In.)
3-5/8
Overall Depth
59 in
Overall Width
82 in
Quill Dia.
4 1/8 in
Spindle Travel Length
5 in
Spindle Taper Size
NST40
Table Length
12 in
Overall Length
79-7/8 in
Table Width
54 in
Ram Travel Length
25 in
T-Slot Depth
3/4 in
Table Work Surface - Width
54 in
Quill Diameter
4 1/8 in
T-Slot Width
5/8 in
Table Work Surface - Depth
12 in
Column Width
14 1/4 in

Details

Type
Variable Speed NST40
Voltage
230/460V
Item
Vertical Milling Machine
Motor HP
5
Phase
Three
Longitudinal Travel
33-7/8 in
Longitudinal Travel (In.)
33.88
Cross Travel (In.)
15-21/64
Knee Travel (In.)
19-1/4
Ram Travel (In.)
25
Hz
60
Number of T-Slots
3
Spindle Speed (RPM)
80 to 3800
Spindle to Table (In.)
23
Includes
Variable Speed Vertical Milling Machine, Accurate 200S DRO, X Power Feed and Power Draw Bar, Spindle Safety Guard, Led Machine Lamp, Dual Locks on All Moveable Surfaces, Chip Pan, Draw Bar, Tool Box with Tools
Head Angle Front/Back (Deg.)
45
Ram Swivel (Deg.)
90
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Spindle Taper
NT40
Max. Table Weight (lbs.)
925
Features
Certified Meehanite(R) Castings, Precision Bored and Honed Milling Head, High Precision Class 7 Spindle Bearings, Quick Spindle Feed Nut, Three-Stage Power Down feed with Automatic Atop, Heavy-Duty Spindle Brake, Three Precision Ground T-Slots, CSA, CUS, Following Strict Guidelines and Electrical Requirements, These JET Mills are CSA, CUS Certified
Head Angle (Deg.)
90
Quill Travel (In.)
5
Motor Type
Totally Enclosed Fan-Cooled
Max. Spindle To Column Distance
27-3/4 in
Table Load Capacity
925 lb
Min. Spindle to Table Distance
23 in
Max. Spindle Speed
3,800 RPM
Left-Hand Head Tilt
90 Degrees
Horsepower
5 hp
Right-Hand Head Tilt
90 Degrees
Min. Spindle Speed
80 RPM
Max. Spindle to Table Distance
23 in
Ram Turret Swivel
90 Degrees
Min. Spindle to Column Distance
7-1/2 in
Includes Digital Readout
Digital Readout Included
Head Swivel - Right
90 Degrees
Drawbar Style
Air-Powered
Head Swivel - Left
90 Degrees
Digital Readout Included
Acu-Rite 203
Maximum Cross Travel
15 5/16 in
Current
6.5 A, 13 A
Frequency
60 Hz
Collet Capacity -Maximum
1 in
Maximum Ram Travel
25 in
Motor Speed - Maximum
1,720 RPM
Included Powerfeeds
X-Axis Powerfeed
Standards
CSA/CUS
Sound Level
72 dB
Spindle to Column Distance - Minimum
7 1/2 in
Maximum Spindle Travel
5 in
Maximum Knee Travel
19 1/4 in
Spindle Speed - Maximum
3,800 RPM
Spindle Speed - Minimum
80 RPM
Spindle To Column Distance - Maximum
27 3/4 in
Collet Capacity -Minimum
1/8 in
Manufacturer Warranty
2 yr
Maximum Longitudinal Travel
33 7/8 in
Series
JTM-1254VS
Spindle to Table Distance
23 in

Description

Vertical Milling Machine, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.