Zoro Homepage

Vertical Milling Machine, 4-1/8" Quill

  • Mfr # 698084

  • Zoro # G7686099


product price: $26,425.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Variable Speed R8
Table Size (In.)
12 x 54
Voltage
230/460V
Motor HP
5
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698084
Zoro #
G7686099
UPC #
731325514049
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
12 x 54
Quill Dia. (In.)
4-1/8
T-Slot Size (In.)
3-5/8
Overall Depth
59 in
Overall Width
82 in
Overall Height
96 1/2 in
Quill Dia.
4 1/8 in
Table Length
12 in
Ram Travel Length
25 in
Table Width
54 in
Overall Length
79-7/8 in
Spindle Travel Length
5 in
Spindle Taper Size
R-8
Column Width
14 1/4 in
T-Slot Depth
3/4 in
Quill Diameter
4 1/8 in
T-Slot Width
5/8 in
Table Work Surface - Depth
12 in
Table Work Surface - Width
54 in

Details

Type
Variable Speed R8
Voltage
230/460V
Item
Vertical Milling Machine
Motor HP
5
Phase
Three
Longitudinal Travel
33-7/8 in
Longitudinal Travel (In.)
33.88
Cross Travel (In.)
15-21/64
Knee Travel (In.)
19-1/4
Features
Certified Meehanite(R) Castings, Precision Bored and Honed Milling Head, High Precision Class 7 Spindle Bearings, Quick Spindle Feed Nut, Three-Stage Power Down feed with Automatic Atop, Heavy-Duty Spindle Brake, Three Precision Ground T-Slots, CSA, CUS, Following Strict Guidelines and Electrical Requirements, These JET Mills are CSA, CUS Certified
Head Angle Front/Back (Deg.)
45
Spindle Taper
R8
Includes
Variable Speed Vertical Milling Machine, X Power Feed, Spindle Safety Guard, Led Machine Lamp, Dual Locks On All Moveable Surfaces, Chip Pan, Draw Bar, Tool Box with Tools
Hz
60
Ram Travel (In.)
25
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Spindle to Table (In.)
23
Head Angle (Deg.)
90
Ram Swivel (Deg.)
90
Number of T-Slots
3
Max. Table Weight (lbs.)
925
Quill Travel (In.)
5
Spindle Speed (RPM)
80 to 3800
Motor Type
Totally Enclosed Fan-Cooled
Ram Turret Swivel
90 Degrees
Min. Spindle to Column Distance
7-1/2 in
Forward Head Tilt
45 Degrees
Max. Spindle to Table Distance
23 in
Horsepower
5 hp
Max. Spindle To Column Distance
27-3/4 in
Min. Spindle to Table Distance
23 in
Table Load Capacity
925 lb
Left-Hand Head Tilt
90 Degrees
Max. Spindle Speed
3,800 RPM
Number of Spindle Speeds
Variable
Backward Head Tilt Adjustment
45 Degrees
Min. Spindle Speed
80 RPM
Right-Hand Head Tilt
90 Degrees
Sound Level
72 dB
Frequency
60 Hz
Manufacturer Warranty
2 yr
Head Swivel - Left
90 Degrees
Head Tilt - Forward
45 Degrees
Included Powerfeeds
X-Axis Powerfeed
Maximum Cross Travel
15 5/16 in
Collet Capacity -Maximum
1 in
Maximum Ram Travel
25 in
Maximum Longitudinal Travel
33 7/8 in
Motor Speed - Maximum
1,720 RPM
Spindle to Column Distance - Minimum
7 1/2 in
Current
6.5 A, 13 A
Standards
CSA/CUS
Collet Capacity -Minimum
1/8 in
Series
JTM-1254RVS
Head Tilt - Backward
45 Degrees
Spindle to Table Distance
23 in
Spindle Speed - Minimum
80 RPM
Head Swivel - Right
90 Degrees
Maximum Knee Travel
19 1/4 in
Spindle To Column Distance - Maximum
27 3/4 in
Maximum Spindle Travel
5 in
Spindle Speed - Maximum
3,800 RPM
Includes Digital Readout
No Digital Readout

Description

Vertical Milling Machine, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.