Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Milling Machine, 4-1/8" Quill

  • Mfr # 698126

  • Zoro # G7686150


product price: $30,334.99
/ea
Item requires special delivery charges. A $1,575.00 per item surcharge will be applied.

Key Features

Type
Variable Speed R8
Table Size (In.)
12 x 54
Voltage
230/460V
Motor HP
5
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698126
Zoro #
G7686150
UPC #
731325516807
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
12 x 54
T-Slot Size (In.)
3-5/8
Overall Width
82 in
Quill Dia. (In.)
4-1/8
Overall Height
96 1/2 in
Overall Depth
59 in
Quill Dia.
4 1/8 in
Table Width
54 in
Spindle Travel Length
5 in
Ram Travel Length
25 in
Table Length
12 in
Spindle Taper Size
R-8
Overall Length
79-7/8 in
Table Work Surface - Width
54 in
Column Width
14 1/4 in
T-Slot Width
5/8 in
T-Slot Depth
3/4 in
Quill Diameter
4 1/8 in
Table Work Surface - Depth
12 in

Details

Type
Variable Speed R8
Voltage
230/460V
Item
Vertical Milling Machine
Motor HP
5
Phase
Three
Longitudinal Travel
33-7/8 in
Longitudinal Travel (In.)
33.88
Cross Travel (In.)
15-21/64
Knee Travel (In.)
19-1/4
Ram Travel (In.)
25
Head Angle Front/Back (Deg.)
45
Quill Travel (In.)
5
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Spindle Taper
R8
Includes
Variable Speed Vertical Milling Machine, DP700 DRO, X Power Feed, Spindle Safety Guard, Led Machine Lamp, Dual Locks On All Moveable Surfaces, Chip Pan, Draw Bar, Tool Box with Tools
Ram Swivel (Deg.)
90
Hz
60
Spindle Speed (RPM)
80 to 3800
Head Angle (Deg.)
90
Spindle to Table (In.)
23
Max. Table Weight (lbs.)
925
Number of T-Slots
3
Features
Certified Meehanite(R) Castings, Precision Bored and Honed Milling Head, High Precision Class 7 Spindle Bearings, Quick Spindle Feed Nut, Three-Stage Power Down feed with Automatic Atop, Heavy-Duty Spindle Brake, Three Precision Ground T-Slots, CSA, CUS, Following Strict Guidelines and Electrical Requirements, These JET Mills are CSA, CUS Certified
Motor Type
Totally Enclosed Fan-Cooled
Right-Hand Head Tilt
90 Degrees
Max. Spindle To Column Distance
27-3/4 in
Ram Turret Swivel
90 Degrees
Backward Head Tilt Adjustment
45 Degrees
Max. Spindle to Table Distance
23 in
Table Load Capacity
925 lb
Left-Hand Head Tilt
90 Degrees
Forward Head Tilt
45 Degrees
Max. Spindle Speed
3,800 RPM
Number of Spindle Speeds
Variable
Min. Spindle to Table Distance
23 in
Horsepower
5 hp
Min. Spindle to Column Distance
7-1/2 in
Min. Spindle Speed
80 RPM
Frequency
60 Hz
Spindle To Column Distance - Maximum
27 3/4 in
Series
JTM-1254RVS
Maximum Cross Travel
15 5/16 in
Head Tilt - Forward
45 Degrees
Head Swivel - Left
90 Degrees
Maximum Knee Travel
19 1/4 in
Spindle Speed - Minimum
80 RPM
Sound Level
72 dB
Manufacturer Warranty
2 yr
Includes Digital Readout
Digital Readout Included
Collet Capacity -Minimum
1/8 in
Standards
CSA/CUS
Current
6.5 A, 13 A
Spindle to Table Distance
23 in
Spindle to Column Distance - Minimum
7 1/2 in
Collet Capacity -Maximum
1 in
Head Tilt - Backward
45 Degrees
Maximum Ram Travel
25 in
Maximum Longitudinal Travel
33 7/8 in
Head Swivel - Right
90 Degrees
Maximum Spindle Travel
5 in
Included Powerfeeds
X-Axis Powerfeed
Spindle Speed - Maximum
3,800 RPM
Digital Readout Included
Newall DP700
Motor Speed - Maximum
1,720 RPM

Description

Vertical Milling Machine, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.