Zoro Homepage

Vertical Milling Machine, 4.125" Quill

  • Mfr # 691940

  • Zoro # G7685986


product price: $59,857.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Variable Speed NST40
Table Size (In.)
12 x 54
Voltage
230/460V
Motor HP
5
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691940
Zoro #
G7685986
UPC #
731325524925
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
12 x 54
T-Slot Size (In.)
3-5/8
Overall Depth
59 in
Overall Height
96 1/2 in
Quill Dia. (In.)
4-1/8
Overall Width
82 in
Quill Dia.
4 1/8 in
Ram Travel Length
25 in
Spindle Taper Size
NST40
Spindle Travel Length
5 in
Table Length
12 in
Overall Length
79-7/8 in
Table Width
54 in
Table Work Surface - Width
54 in
T-Slot Depth
3/4 in
Table Work Surface - Depth
12 in
Quill Diameter
4 1/8 in
Column Width
14 1/4 in
T-Slot Width
5/8 in

Details

Type
Variable Speed NST40
Voltage
230/460V
Item
Vertical Milling Machine with 2-Axis CNC
Motor HP
5
Phase
Three
Longitudinal Travel
33-7/8 in
Longitudinal Travel (In.)
33.88
Cross Travel (In.)
15-21/64
Knee Travel (In.)
19-1/4
Features
Certified Meehanite(R) Castings, Precision Bored and Honed Milling Head, High Precision Class 7 Spindle Bearings, Quick Spindle Feed Nut, Three-Stage Power Down feed with Automatic Atop, Heavy-Duty Spindle Brake, Three Precision Ground T-Slots, CSA, CUS, Following Strict Guidelines and Electrical Requirements, These JET Mills are CSA, CUS Certified
Includes
Variable Speed Vertical Milling Machine, 2-X Accurate Millport G2 CNC Package, Spindle Safety Guard, Led Machine Lamp, Dual Locks On All Moveable Surfaces, Chip Pan, Draw Bar, Tool Box with Tools
Spindle Taper
NT40
Hz
60
Head Angle (Deg.)
90
Number of T-Slots
3
Ram Swivel (Deg.)
90
Spindle Speed (RPM)
80 to 3800
Max. Table Weight (lbs.)
925
Quill Travel (In.)
5
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Head Angle Front/Back (Deg.)
45
Spindle to Table (In.)
23
Ram Travel (In.)
25
Motor Type
Totally Enclosed Fan-Cooled
Horsepower
5 hp
Right-Hand Head Tilt
90 Degrees
Max. Spindle To Column Distance
27-3/4 in
Min. Spindle to Table Distance
23 in
Forward Head Tilt
45 Degrees
Min. Spindle Speed
80 RPM
Ram Turret Swivel
90 Degrees
Min. Spindle to Column Distance
7-1/2 in
Max. Spindle to Table Distance
23 in
Backward Head Tilt Adjustment
45 Degrees
Max. Spindle Speed
3,800 RPM
Left-Hand Head Tilt
90 Degrees
Table Load Capacity
925 lb
Spindle to Column Distance - Minimum
7 1/2 in
Manufacturer Warranty
2 yr
Motor Speed - Maximum
1,720 RPM
Included CNC Package
2-Axis
Standards
CSA/CUS
Series
JTM-1254VS
Spindle To Column Distance - Maximum
27 3/4 in
Head Swivel - Right
90 Degrees
Collet Capacity -Minimum
1/8 in
Maximum Cross Travel
15 5/16 in
Spindle to Table Distance
23 in
Frequency
60 Hz
Sound Level
72 dB
Head Tilt - Backward
45 Degrees
Current
6.5 A, 13 A
Maximum Knee Travel
19 1/4 in
Head Tilt - Forward
45 Degrees
Maximum Spindle Travel
5 in
Collet Capacity -Maximum
1 in
Maximum Ram Travel
25 in
Head Swivel - Left
90 Degrees
Maximum Longitudinal Travel
33 7/8 in
Spindle Speed - Maximum
3,800 RPM
Spindle Speed - Minimum
80 RPM

Description

Vertical Milling Machine with 2-Axis CNC, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.