Zoro Homepage
This item is Discontinued.
Jetco Light Duty LED Strobe, Amber 126-150MA

Light Duty LED Strobe, Amber (Discontinued)

  • Mfr # 126-150MA
  • Zoro # G0702637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126-150MA
Zoro #
G0702637
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4-3/4"
Diameter
4-3/4"
Length
4-3/4"

Details

Item
Light Duty LED Strobe
Lamp Type
Strobe Tube
Color
Amber
Number of Bulbs
1
Shape
Round

Description

Light Duty LED Strobe, Shape Round, Number of Bulbs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.