This item is Discontinued.

Jewel Faucet Jewel Faucet 25574-82 Modern Single Lever Handle Two Hole Kitchen Faucet; Brushed Gold Designer Finish 25574-82

This item is Discontinued.

Jewel Faucet

Jewel Faucet 25574-82 Modern Single Lever Handle Two Hole Kitchen Faucet; Brushed Gold Designer Finish (Discontinued)

Mfr # 25574-82
Zoro # G503770513
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25574-82
Zoro #
G503770513
UPC #
-
Country of Origin
China

Description

The showpiece of any Kitchen, presents this single Lever Handle Kitchen Faucet With a modern design and functional side spray included in a chrome finish. This faucet has solid brass construction and a smooth operating ceramic disc valve for reliable service. The stylish modern design mounts into a two hole application in the counter top and makes an excellent centerpiece for your kitchen. Can be used with optional deck plate for 8 in. centers. Beauty and function are no where more important than in the kitchen. Our kitchen faucets will become the centerpiece of your space, flawlessly combining character and functionality.

Features
  • Durable and attractive PVD Finish.
  • Ceramic Disc Valving for the most reliable, longest lasting service.
  • Two hole mount application.
  • Sleek modern design for any kitchen.
  • Attractive and functional side spray included.
  • Can be used with optional deck plate for 8 in. centers.
  • Single lever handle valve with temperature memory.
  • Heavy Solid Cast Brass Construction.
  • 1.5 Gal/Min. Max at 60psi.
  • Collection Name - J25 Kitchen Series.
  • Side Sprayer, Designer Finish.
  • Decorative Finish - Brushed Gold
  • Dimension - 20 L x 10 W x 4 D in.
  • Item Weight - 7 lbs.
  • Made in Italy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.