This item is Discontinued.

Jewel Faucet Jewel Faucet SH-TT-REG-82 Adjustable Anti-Lime Shower Head with Cast Brass Shower Arm; Brushed Gold Designer Finish SH-TT-REG-82

This item is Discontinued.

Jewel Faucet

Jewel Faucet SH-TT-REG-82 Adjustable Anti-Lime Shower Head with Cast Brass Shower Arm; Brushed Gold Designer Finish (Discontinued)

Mfr # SH-TT-REG-82
Zoro # G404038620
Country of Origin China
Category Shower Heads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH-TT-REG-82
Zoro #
G404038620
UPC #
-
Country of Origin
China

Description

The showpiece of any shower, presents this Traditional shower head in a Designer finish. The stylish traditional design mounts to an included solid cast brass 6 in. shower arm. The anti-lime unit is directionally adjustable and includes the wall trim. The Jewel Shower Series is designed to compliment the Jewel faucets with style and superb function. Our solid brass spouts, shower heads and accessories will complete the suite making the bath your home's Crown Jewel.

Features
  • Durable and attractive PVD Finish.
  • Anti-Lime shower head.
  • Includes cast brass shower arm for superior quality and durability.
  • 1/2 in. female NPT on shower arm.
  • Directional premium shower head.
  • Shower arm and head projects 6 in. to center.
  • Heavy Solid Cast Brass Construction.
  • Collection Name - Jewel Shower Series.
  • Cast Brass Shower Arm, Designer Finish.
  • Decorative Finish - Brushed Gold
  • Dimension - 12 L x 6 W x 6 D in.
  • Item Weight - 6 lbs.
  • Made in Italy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.