Zoro Homepage

Triplett Differential Pressure Manometer, 5 psi

  • Mfr # DPR305

  • Zoro # G408588060


product price: $754.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPR305
Zoro #
G408588060
UPC #
614395003272
Country of Origin
China

Description

The triplett model dpr305 differential pressure manometer measure gauge and differential pressure to 5psi. Use one input to measure the gauge pressure of a single source. Use both inputs to measure the differential pressure between two points of a single source or between 2 sources revealing which input has the higher pressure and the difference between them. Measurements are viewed on the large backlit lcd display in 11 units of measure. Min/max/avg records highest, lowest and average readings with relative time stamp. Data hold momentarily freezes the displayed reading for easy viewing. It features convenient quickdisconnect fittings, zero adjust, offset function, and auto power off with disable. Includes 3 aaa batteries, usb cable for power only, sample tubing, and pouch case. 1-year warranty.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.