Triplett Laser Photo Tachometer, 19-3/4in Max Target Distance

  • Mfr # TA150

  • Zoro # G508661397


product price:  $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA150
Zoro #
G508661397
UPC #
-
Country of Origin
China

Description

The triplett ta150 tachometer provides fast and accurate non-contact rpm of rotating objects and count rev measurements. The laser pointer beam provides accurate long distance measurements for photo tachometer measurements with a 19.7in 500mm maximum target distance. It features a quartz crystal timebase, fast 0.5 second sampling rate over 120rpm and a 5-digit backlit lcd display. Built-in memory recalls min/max/last value stored. Includes 23in 58.4cm reflective tape, 9v battery and carrying case. 1-year warranty.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.