Shop JEWETT CAMERON COMPANIES
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Perimeter Patrol Welded Wire Black Powder Coat Fence - 7'6"Wx6'H 4 Panel Kit
- Mfr # RF 10005 - 4
- Zoro # G502647120
product price:Â
$
1,363.99
/ea
Key Features
Weight
198.25 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RF 10005 - 4
- Zoro #
- G502647120
- UPC #
- 612634210122
- Country of Origin
- China
- Item
- H Panel Kit
- Weight
- 198.25 lbs
Description
PERIMETER PATROLTM WIRE SECURITY PARTITIONS PERIMETER PATROLTM WELDED WIRE FENCE - POWDER COAT FINISH - 4 PANEL KIT WIRE SECURITY PARTITIONS CREATE ENCLOSED, SECURE SPACES THAT ARE GREAT FOR OUTDOOR AREAS. SECURITY PARTITIONS HELP CREATE WIRE FENCES THAT ARE GREAT FOR LIMITING ACCESS TO RESTRICTED AREAS. FRAMING IS MADE OF 1-1/8" DIAMETER X 19 GAUGE TUBULAR STEEL. ALL PANELS INCLUDE TWO GALVANIZED CLAMPS ATTACHED TO EACH PANEL AND 24"L X 9"W STEEL BASE PLATES. SAFETY YELLOW BASE PLATES ALLOW FLOOR ANCHORING FOR PERMANENT INSTALLATION. WIRE FENCES ARE MADE OF 8 GAUGE WIRE IN 2" X 4" WELDED MESH PATTERN. PERIMETER PATROLTM PANELS ARE REINFORCED WITH A VERTICAL 1-1/8" SQUARE TUBE STEEL SUPPORT FOR EXTRA STRENGTH. THE PRODUCT INCLUDES (4) PANELS W/CLAMPS, (5) BASES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.