J&H LED 100W UFO High Bay Light, Selectable Wattage 60W 80W 100W, 2700K 4000K 5000K, 15000 Lumens

  • Mfr # JH-UFO100W-95A

  • Zoro # G215874646


product price:  $84.45
/ea
Free Shipping & Returns

Key Features

Max. Fixture Wattage
100W
Length
10 in
Bulb Base Type
Integrated LED
Dimmable
Yes
Lumens
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JH-UFO100W-95A
Zoro #
G215874646
UPC #
653180149313
Country of Origin
China

Dimensions

Length
10 in
Height
5.9 in
Width
10 in

Details

Max. Fixture Wattage
100W
Watts
100W
Bulb Base Type
Integrated LED
Item
UFO High Bay
Dimmable
Yes
Lumens
15000
Standards
ETL Listed
Housing Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Technology
Integrated LED
Fixture Voltage
120-277V
Color Temperature
2700K/4000K/5000K
Fixture Housing Material
Aluminum
CCT Selectable
2700K/3000K/3500K/4000K/5000K
Wattage Selectable
100W/80W/60W
Wattage Equivalency
250W
Lumens Selectable
15,000/ 12,000/ 9,000
Body Material
Aluminum
IP Rating
IP65

Description

  • Brightness: 9,000 Lumens to 15,000 Lumens
  • 3 selectable options (100W,80W, 60W) for flexible lighting solution
  • Selectable color temperatures: 3000K (Soft white), 4000K (Cool white), and 5000K (Daylight)
  • Dimmable, 0-Volt to 10-Volt dimming
  • Universal voltage 120-Volt to 277-Volt
  • ETL listed
  • L70 at 60,000 rated life-hours
  • Unique cooling air convection thermal design with die casting aluminum
  • Suitable for shops, warehouse, airport hangar, barn, gymnasium, parking garage, industrial, manufacturing and commercial application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.