100W LED Wall Pack Full Cutoff - Adjustable Watts and CCT 27/40/50K
- Mfr # JH-NWP100W-27R
- Zoro # G915874649
Key Features
Specifications
Product Information
- MFR #
- JH-NWP100W-27R
- Zoro #
- G915874649
- UPC #
- 850010636788
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 7 in
- Length
- 16 in
Details
- Item
- Wall Pack
- Voltage
- 120V to 277V
- Light Technology
- Integrated LED
- Watts
- 100W
- Lumens
- 12000
- Fixture Housing Color
- Bronze
- Dimmable
- 0V to 10V dimming
- Standards
- ETL Listed
- Color Temperature
- 2700 K, 4000 K, 5000 K
- CCT Selectable
- 3000K/4000K/5000K
- Bulb Base Type
- Integrated LED
- Wattage Selectable
- 100W/80W/60W
- Wattage Equivalency
- 400W
- Indoor/Outdoor Usage
- Outdoor
- Lumens Selectable
- 12,000/ 9,600/ 7,200
- Max. Fixture Wattage
- 100W
- IP Rating
- IP65
- Body Material
- Aluminum
Description
100W LED Full Cutoff Wall Pack designed for commercial, industrial, and residential outdoor applications including building exteriors, parking lots, walkways, loading docks, and entryways Full Cutoff LED Wall Pack provides bright, uniform illumination with zero uplight for Dark Sky compliance and glare reduction High Output 100W LED Wall Fixture replaces traditional 250W to 400W HID lights while providing energy-efficient performance Weather-Resistant LED Wall Pack constructed with durable die-cast aluminum housing and shatter-resistant lens for long-lasting outdoor use ETL Listed Wall Pack for Wet Locations with IP65 rating ensures safe operation in rain, snow, and other harsh weather conditions
- 100W LED Full Cutoff Wall Pack designed for commercial, industrial, and residential outdoor applications including building exteriors, parking lots, walkways, loading docks, and entryways
- Full Cutoff LED Wall Pack provides bright, uniform illumination with zero uplight for Dark Sky compliance and glare reduction
- High Output 100W LED Wall Fixture replaces traditional 250W to 400W HID lights while providing energy-efficient performance
- Weather-Resistant LED Wall Pack constructed with durable die-cast aluminum housing and shatter-resistant lens for long-lasting outdoor use
- ETL Listed Wall Pack for Wet Locations with IP65 rating ensures safe operation in rain, snow, and other harsh weather conditions
- Switchable Color Temperature Wall Pack offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor lighting design
- 4kV Surge Protection protects the LED Wall Pack from electrical spikes for reliable operation in commercial and industrial settings
- Wall-Mount LED Wall Light fits standard junction boxes or mounting brackets for quick, hassle-free installation
- Rust and Corrosion Resistant LED Wall Pack built to withstand UV exposure, salt air, and extreme outdoor conditions
- Low-Maintenance LED Outdoor Wall Fixture provides over 50,000 hours of maintenance-free operation for long-term energy and cost savings
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.