J&H LED 150W UFO High Bay Light, Selectable Wattage 100W 120W 150W, 2700K 4000K 5000K, 22500 Lumens

  • Mfr # JH-UFO150W-95A

  • Zoro # G215874660


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL Listed
Indoor/Outdoor Usage
Indoor/Outdoor
Fixture Voltage
120-277V
Dimmable
Yes
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JH-UFO150W-95A
Zoro #
G215874660
UPC #
653180149320
Country of Origin
China

Dimensions

Width
10 in
Length
10 in
Height
5.9 in

Details

Item
UFO High Bay
Watts
150W
Standards
ETL Listed
Indoor/Outdoor Usage
Indoor/Outdoor
Fixture Voltage
120-277V
Dimmable
Yes
Bulb Technology
Integrated LED
Lumens
22500
Color Temperature
2700K/4000K/5000K
Housing Color
Black
Bulb Base Type
Integrated LED
Fixture Housing Material
Aluminum
Wattage Equivalency
400W
CCT Selectable
2700K/3000K/3500K/4000K/5000K
Wattage Selectable
150W/120W/100W
Lumens Selectable
22,500/18,000/15,000
Max. Fixture Wattage
150W
Body Material
Aluminum
IP Rating
IP65

Description

  • Brightness: 18,000 Lumens to 22,500 Lumens
  • 3 selectable options (150W,100W, 120W) for flexible lighting solution
  • Selectable color temperatures: 3000K (Soft white), 4000K (Cool white), and 5000K (Daylight)
  • Dimmable, 0-Volt to 10-Volt dimming
  • Universal voltage 120-Volt to 277-Volt
  • ETL listed
  • L70 at 60,000 rated life-hours
  • Unique cooling air convection thermal design with die casting aluminum
  • Suitable for shops, warehouse, airport hangar, barn, gymnasium, parking garage, industrial, manufacturing and commercial application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.