12 in. Black Integrated LED Dimmable High Bay Light at 30000 Lumens 3000K/4000K/5000K

  • Mfr # JH-UFO200W-95A

  • Zoro # G815874671


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Width
11.8 in
Bulb Technology
Integrated LED
Standards
ETL Listed
Fixture Voltage
120-277V
Indoor/Outdoor Usage
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JH-UFO200W-95A
Zoro #
G815874671
UPC #
653180149337
Country of Origin
China

Dimensions

Width
11.8 in
Length
11.8 in
Height
5.9 in

Details

Bulb Technology
Integrated LED
Standards
ETL Listed
Fixture Voltage
120-277V
Indoor/Outdoor Usage
Outdoor
Dimmable
Yes
Fixture Housing Material
Aluminum
Housing Color
Bronze
Item
UFO High Bay
Bulb Base Type
Integrated LED
Lumens
30000
Watts
200W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Wattage Selectable
200W/160W/120W
Lumens Selectable
30,000/24,000/18,000
CCT Selectable
2700K/3000K/3500K/4000K/5000K
Wattage Equivalency
600W

Description

  • Brightness: 18,000 Lumens to 30,000 Lumens
  • 3 selectable options (200W,160W, 120W) for flexible lighting solution
  • Selectable color temperatures: 3000K (Soft white), 4000K (Cool white), and 5000K (Daylight)
  • Dimmable, 0-Volt to 10-Volt dimming
  • Universal voltage 120-Volt to 277-Volt
  • ETL listed
  • L70 at 60,000 rated life-hours
  • Unique cooling air convection thermal design with die casting aluminum
  • Suitable for shops, warehouse, airport hangar, barn, gymnasium, parking garage, industrial, manufacturing and commercial application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.