J&H LED 240W UFO High Bay Light, Selectable Wattage 144W 192W 240W, 2700K 4000K 5000K, 36000 Lumens

  • Mfr # JH-UFO240W-95A

  • Zoro # G615874635


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Lumens
36000
Fixture Voltage
120-277V
Color Temperature
2700K/4000K/5000K
Standards
ETL Listed
Max. Fixture Wattage
240W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JH-UFO240W-95A
Zoro #
G615874635
UPC #
653180148965
Country of Origin
China

Dimensions

Height
5.9 in
Width
11.8 in
Length
11.8 in

Details

Lumens
36000
Fixture Voltage
120-277V
Color Temperature
2700K/4000K/5000K
Standards
ETL Listed
Max. Fixture Wattage
240W
Item
UFO High Bay
Dimmable
Yes
Bulb Base Type
Integrated LED
Fixture Housing Material
Aluminum
Housing Color
Black
Bulb Technology
Integrated LED
Watts
240W
Indoor/Outdoor Usage
Indoor/Outdoor
CCT Selectable
2700K/3000K/3500K/4000K/5000K
Wattage Selectable
240W/192W/144W
Wattage Equivalency
800W
Lumens Selectable
36,000/28,800/21,600
IP Rating
IP65
Body Material
Aluminum

Description

  • Brightness: 21,600 Lumens to 36,000 Lumens
  • 3 selectable options (60W,15W, 10W) for flexible lighting solution
  • Selectable color temperatures: 3000K (Soft white), 4000K (Cool white), and 5000K (Daylight)
  • Dimmable, 0-Volt to 10-Volt dimming
  • Universal voltage 120-Volt to 277-Volt
  • ETL listed
  • L70 at 60,000 rated life-hours
  • Unique cooling air convection thermal design with die casting aluminum
  • Suitable for shops, warehouse, airport hangar, barn, gymnasium, parking garage, industrial, manufacturing and commercial application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.