Zoro Homepage

12 in. Hardwired White Integrated LED Dimmable Under Cabinet Light

  • Mfr # JH-SPLGW-52Z

  • Zoro # G515874650


product price: $35.99
/ea

Key Features

Voltage
120-277V
Watts
6W
Indoor/Outdoor Usage
Outdoor
Height
0.98 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH-SPLGW-52Z
Zoro #
G515874650
UPC #
653180149221
Country of Origin
China

Dimensions

Height
0.98 in
Width
3.5 in
Length
11.79 in

Details

Item
Under Cabinet Light
Voltage
120-277V
Watts
6W
Indoor/Outdoor Usage
Outdoor
Color
White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Linkable
up to 30 units
Lighting Technology
Integrated LED
Dimmable
Yes
Lumens
420
Standards
ETL Listed
Bulb Base Type
Integrated LED
CCT Selectable
2700K/3000K/3500K/4000K/5000K
Wattage Equivalency
30W
Input Voltage
120V

Description

  • Long-life, energy-efficient LED lights mean no bulbs to replace
  • White finish to enhance your decor and light your home
  • 5 CCT selector warm white (2700K), soft white (3000K), neutral white (3500K), bright white (4000K) or daylight (5000K)
  • Easy install - fully assembled, hardware and instructions are included
  • Plug-in or direct wire options for flexible installation
  • Front-phase dimmable
  • ETL listed
  • Emits 420 Lumens of brightness using only 6-Watts of electricity
  • Linkable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.