
12 in. Low Profile Integrated LED Flush Mount for Kitchens or Bedrooms
Mfr # JH-BWL18W-27R-R
Zoro # G115887838
product price:Â $34.79
/eaKey Features
Watts
18W
Standards
ETL Listed
Lumens
1620
Color temp
3000K/4000K/5000K
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH-BWL18W-27R-R
Zoro #
G115887838
UPC #
653180149368
Country of Origin
China
Dimensions
Width
12 in
Length
12 in
Height
1 in
Details
Watts
18W
Item
Ceiling Light
Standards
ETL Listed
Lumens
1620
Color temp
3000K/4000K/5000K
Color
White
Body Material
Aluminum
Voltage
120-277V
Dimmable
Yes
Bulb Technology
Integrated LED
Light Appearance
5000K Daylight
Wattage Equivalency
100W
Bulb Base Type
Integrated LED
Indoor/Outdoor Usage
Indoor/Outdoor
CCT Selectable
3000K/4000K/5000K
Description
- Modern slim edge-lit design complements any decor
- Low profile LED flush mount ceiling light
- Color temperature options 3000K/4000K/5000K
- Dimmable with TRIAC dimmer
- Replaces outdated 100-Watt incandescent bulb
- 120 Volts - Suitable for damp locations
- Includes mounting plate and hardware
- Product Dimensions: 12"L x 12"W x 0.5"H
- Ideal for closets, corridors, utility rooms, bathrooms, and public spaces with low ceilings or restricted space
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.