
125-Watt Equivalent Integrated LED Bronze Wall Pack Light, Adjustable Lumens and CCT
Mfr # JH-RWPGW-52A
Zoro # G615874673
product price: $90.15
/ea
Free Shipping & Returns
Key Features
Height
10 in
Voltage
120-347V
Width
5 in
Fixture Housing Color
Bronze
Light Technology
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JH-RWPGW-52A
Zoro #
G615874673
UPC #
653180148972
Country of Origin
China
Dimensions
Height
10 in
Width
5 in
Length
11 in
Details
Voltage
120-347V
Fixture Housing Color
Bronze
Light Technology
Integrated LED
Watts
25W
Color Temperature
3000K/4000K/5000K
Item
Wall Pack
Standards
ETL Listed
Lumens
3250
Dimmable
0V to 10V dimming
CCT Selectable
3000K/4000K/5000K
Wattage Selectable
25W/19W/13W
Lumens Selectable
1690 Lumens to 3250 Lumens
Bulb Base Type
Integrated LED
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
150W
Description
- Adjustable lumen options (3250, 2470, and 1690 Lumens)
- Wattage settings 25-Watt/19-Watt/13-Watt
- Adjustable light colors (K): 3000/4000/5000
- 120-347-Volt wide voltage range
- Die cast aluminum housing with frosted polycarbonate lens
- Dimmable, 0-Volt to 10-Volt dimming
- ETL listed
- Eliminates light pollution and dark sky friendly
- Product dimension: 10.19 in. x 9.17 in. x 4.33 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.