Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 in. 1-Light Matte Black Outdoor Wall Lantern Sconce

  • Mfr # JH-SCOGW-52B

  • Zoro # G915874670


product price: $43.89
/ea

Key Features

Standards
ETL Listed
Width
8 in
Fixture Housing Color
Black
Dimmable
0V to 10V dimming
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH-SCOGW-52B
Zoro #
G915874670
UPC #
653180149078
Country of Origin
China

Dimensions

Width
8 in
Height
7 in
Length
15 in

Details

Standards
ETL Listed
Item
Wall Lantern
Fixture Housing Color
Black
Dimmable
0V to 10V dimming
Voltage
120-277V
Light Technology
Integrated LED
Input Voltage
100-277V
Bulb Requirement
1x 60-Watt medium base bulb (not included)
Bulb Base Type
E26
Indoor/Outdoor Usage
Outdoor

Description

  • Metal housing with matte black finish is suitable for outdoor applications
  • Clear glass panels allows for maximum illumination
  • ETL Listed
  • Weather-resistant and sturdy, perfect for outdoor space
  • Bulb requirements: 1x E26/medium base 60-Watt bulb (sold separately)
  • Hardware included for easy setup
  • Lantern style offers a contemporary look, ideal for front door, decks, porch, patio and garage
  • Perfect for farmhouse, rustic, coastal, and traditional settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.