
16 in. 600-Watt Equivalent Integrated LED Dimmable Black High Bay Light 3000K/4000K/5000K
Mfr # JH-UHB200W-82F
Zoro # G815874626
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Width
16.14 in
Fixture Voltage
120-277V
Length
16.14 in
Bulb Base Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH-UHB200W-82F
Zoro #
G815874626
UPC #
653180149160
Country of Origin
China
Dimensions
Width
16.14 in
Length
16.14 in
Height
7.54 in
Details
Dimmable
Yes
Watts
200W
Item
UFO High Bay
Fixture Voltage
120-277V
Bulb Base Type
Integrated LED
Indoor/Outdoor Usage
Outdoor
Standards
ETL Listed
Housing Color
Bronze
Lumens
27000
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Housing Material
Aluminum
Bulb Technology
Integrated LED
Wattage Selectable
200W/150W/100W
Wattage Equivalency
600W
CCT Selectable
2700K/3000K/3500K/4000K/5000K
Lumens Selectable
27,000/20,250/13,500
Description
- Brightness: 13,500 Lumens to 27,000 Lumens
- Selectable wattages include 200W, 150W, and 100W
- Selectable color temperatures: 3000K (Soft white), 4000K (Cool white), and 5000K (Daylight)
- Dimmable, 0-Volt to 10-Volt dimming
- Universal voltage 120-Volt to 277-Volt
- ETL listed
- L70 at 60,000 rated life-hours
- Unique cooling air convection thermal design with die casting aluminum
- Suitable for shops, warehouse, airport hangar, barn, gymnasium, parking garage, industrial, manufacturing and commercial application
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.