
250-Watt Equivalent Integrated LED Bronze Wall Pack Light, Adjustable Lumens and CCT
Mfr # JH-RWPGW-52B
Zoro # G115874630
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Fixture Housing Color
Bronze
Length
16 in
Dimmable
0V to 10V dimming
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH-RWPGW-52B
Zoro #
G115874630
UPC #
653180148989
Country of Origin
China
Dimensions
Height
10 in
Length
16 in
Width
6 in
Details
Item
Wall Pack
Fixture Housing Color
Bronze
Dimmable
0V to 10V dimming
Standards
ETL Listed
Light Technology
Integrated LED
Watts
55W
Lumens
7150
Color Temperature
3000K/4000K/5000K
Voltage
120-347V
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
450W
Wattage Selectable
55W/41W/28W
CCT Selectable
3000K/4000K/5000K
Bulb Base Type
Integrated LED
Lumens Selectable
3640 Lumens to 7150 Lumens
Description
- Adjustable lumen options (7150, 5330, and 3640 Lumens)
- Wattage settings 55-Watt/41-Watt/28-Watt
- Adjustable light colors (K): 3000/4000/5000
- Dimmable, 0-Volt to 10-Volt dimming
- Universal 120-347 VAC operation
- Product dimension: 14.96 in. x 9.17 in. x 4.92 in.
- Side hinged design allows installer to use both hands for wiring
- Ideal for building facades, perimeter lighting, loading docks, parking garage, stairwell, signage and other locations where downward lighting is needed
- ETL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.