Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 in. 180-Deg Double Low Prof Bullhorn Mounting Bracket Tenon Adapter

  • Mfr # JH-1LPB2-54C

  • Zoro # G615874659


product price: $65.25
/ea

Key Features

Housing Material
Steel
Height
4 in
Mounting
Up to 3" Round Pole
Color
Bronze
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH-1LPB2-54C
Zoro #
G615874659
UPC #
850010636368
Country of Origin
China

Dimensions

Height
4 in
Length
31.5 in
Width
10 in

Details

Housing Material
Steel
Item
Lighting Bracket
Mounting
Up to 3" Round Pole
Color
Bronze
Weight Capacity
110 lbs per head
Indoor/Outdoor Usage
Outdoor
Compatible
2-3/8" Slip Fitter

Description

For Round Outdoor Pole Lights


  • Enables secure mounting onto wood, steel, or concrete poles
  • Maximizes pole utility by providing a convenient way to mount two fixtures on a single bracket, without taking up extra space
  • Compatible with standard 2-3/8 inch slip fitters
  • Suitable for mounting parking lot lights, floodlights, and shoebox light fixtures
  • Compatible with poles up to 3 inches in diameter for easy integration into various setups
  • Built to withstand outdoor conditions for long-lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.