
6 in. Low Profile Integrated LED Flush Mount for Kitchens or Bedrooms
Mfr # JH-BWL12W-27R-R
Zoro # G015887839
product price: $15.19
/eaKey Features
Watts
12W
Dimmable
0V to 10V dimming
Voltage
120-277V
Width
3.7 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH-BWL12W-27R-R
Zoro #
G015887839
UPC #
653180149122
Country of Origin
China
Dimensions
Width
3.7 in
Height
6 in
Length
16.6 in
Details
Watts
12W
Dimmable
0V to 10V dimming
Voltage
120-277V
Item
Ceiling Light
Color
White
Color temp
3000K/4000K/5000K
Standards
ETL Listed
Lumens
1080
Bulb Technology
Integrated LED
Bulb Base Type
Integrated LED
Wattage Equivalency
60W
Indoor/Outdoor Usage
Indoor/Outdoor
CCT Selectable
3000K/4000K/5000K
Description
- 6-inch round surface-mount LED downlight with a sleek, modern design
- Stylish round frame finished in white for a clean, contemporary look
- Adjustable color temperature 3000K/4000K/5000K
- Color temperature options 3000K/4000K/5000K
- Dimmable with TRIAC dimmer
- Air-tight and wet-location rated, perfect for showers and protected ceilings
- 120V input
- Fits most 3-1/2 inch and 4 inch ceiling openings for versatile installation
- ETL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.