
9.1 in 90-Degree Arm Wall Mount Bracket for Outdoor Pole Lights
Mfr # JH-1WMB90-54C
Zoro # G115874661
product price: $34.65
/eaKey Features
Color
Bronze
Width
4 in
Height
6 in
Housing Material
Aluminum
Mounting
Flat Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH-1WMB90-54C
Zoro #
G115874661
UPC #
850010636405
Country of Origin
China
Dimensions
Width
4 in
Height
6 in
Length
9.1 in
Details
Color
Bronze
Item
Lighting Bracket
Housing Material
Aluminum
Mounting
Flat Surface
Compatible
2-3/8" Slip Fitter
Indoor/Outdoor Usage
Outdoor
Weight Capacity
110 lbs
Description
- Configuration: Vertical (90° to horizontal)
- Horizontal arm extends over 9 in. for fixture adjustment and optimal light direction
- Compatible with standard 2-3/8 inch slip fitters
- Base fits poles up to 2.52 inches in diameter
- Bronze powder coat finish enhances resistance to chipping, fading, and weathering
- Ideal for a variety of outdoor applications including parking lots, floodlights, and shoebox fixtures
- Ensures a stable and reliable fit, making it a dependable choice for high-demand lighting setups
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.