7 in. 90-Degree Twin Spoke Mounting Bracket Tenon Adapter for LED Outdoor Pole Lights

  • Mfr # JH-1TSB90-54C

  • Zoro # G415874637


product price:  $38.49
/ea

Key Features

Length
7 in
Height
7.24 in
Color
Bronze
Mounting
Up to 3" Round Pole
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH-1TSB90-54C
Zoro #
G415874637
UPC #
850010636665
Country of Origin
China

Dimensions

Length
7 in
Height
7.24 in
Width
7 in

Details

Item
Lighting Bracket
Color
Bronze
Mounting
Up to 3" Round Pole
Housing Material
Steel
Compatible
2-3/8" Slip Fitter
Indoor/Outdoor Usage
Outdoor
Weight Capacity
110 lbs per head

Description

  • Spoke bracket with 2 heads at 90° angle
  • Allows fixtures to be adjusted horizontally for optimal coverage
  • Compatible with standard 2-3/8 inch slip fitters
  • Compatible with poles up to 3 inches in diameter for easy integration into various setups
  • Built to withstand outdoor conditions for long-lasting performance
  • Ideal for a variety of outdoor applications including parking lots, floodlights, and shoebox fixtures
  • Ensures a stable and reliable fit, making it a dependable choice for high-demand lighting setups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.