Zoro Homepage

8 in. Hardwired White Integrated LED Dimmable Under Cabinet Light

  • Mfr # JH-SPLGW-52Y

  • Zoro # G815874664


product price: $38.69
/ea

Key Features

Voltage
120-277V
Watts
4W
Standards
ETL Listed
Bulb Base Type
Integrated LED
Indoor/Outdoor Usage
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH-SPLGW-52Y
Zoro #
G815874664
UPC #
653180149214
Country of Origin
China

Dimensions

Length
7.99 in
Width
3.5 in
Height
0.98 in

Details

Item
Under Cabinet Light
Voltage
120-277V
Watts
4W
Standards
ETL Listed
Bulb Base Type
Integrated LED
Indoor/Outdoor Usage
Outdoor
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lighting Technology
Integrated LED
Dimmable
Yes
Color
White
Lumens
240
Linkable
up to 25 units
Input Voltage
120V
CCT Selectable
2700K/3000K/3500K/4000K/5000K
Wattage Equivalency
20W

Description

  • Long-life, energy-efficient LED lights mean no bulbs to replace
  • White finish to enhance your decor and light your home
  • 5 CCT selector warm white (2700K), soft white (3000K), neutral white (3500K), bright white (4000K) or daylight (5000K)
  • Can be plugged into a standard outlet or direct wired
  • Easy install - fully assembled, hardware and instructions are included
  • Front-phase dimmable
  • ETL listed
  • Emits 240 Lumens of brightness using only 4-Watts of electricity
  • Linkable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.