Zoro Homepage

8 in. Side Tenon for Round Outdoor Pole Lights

  • Mfr # JH-1HTAA-54C

  • Zoro # G315874645


product price: $29.35
/ea

Key Features

Mounting
Round Poles
Length
8 in
Width
2.9 in
Color
Bronze
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH-1HTAA-54C
Zoro #
G315874645
UPC #
850010636481
Country of Origin
China

Dimensions

Length
8 in
Width
2.9 in
Height
7 in

Details

Item
Lighting Bracket
Mounting
Round Poles
Color
Bronze
Housing Material
Steel
Weight Capacity
110 lbs
Compatible
2-3/8" Slip Fitter
Indoor/Outdoor Usage
Outdoor

Description

  • Designed for straightforward installation of lighting fixtures on round poles
  • Made from robust materials to withstand outdoor conditions
  • Compatible with standard 2-3/8 inch slip fitters
  • Allows for flexible adjustment of lighting direction
  • Suitable for a range of outdoor lighting applications
  • Ensures a stable and secure attachment to the pole
  • Mounting hardware is included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.