
9 in. Low Profile Integrated LED Flush Mount for Kitchens or Bedrooms
Mfr # JH-BWL13W-27R-R
Zoro # G515887834
product price: $34.29
/eaKey Features
Watts
13W
Body Material
Aluminum
Bulb Technology
Integrated LED
Voltage
120-277V
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH-BWL13W-27R-R
Zoro #
G515887834
UPC #
653180149351
Country of Origin
China
Dimensions
Width
8 in
Length
8 in
Height
1 in
Details
Watts
13W
Item
Ceiling Light
Body Material
Aluminum
Bulb Technology
Integrated LED
Voltage
120-277V
Color
White
Lumens
1170
Dimmable
Yes
Standards
ETL Listed
Color temp
3000K/4000K/5000K
Bulb Base Type
Integrated LED
CCT Selectable
3000K/4000K/5000K
Light Appearance
5000K Daylight
Wattage Equivalency
75W
Indoor/Outdoor Usage
Indoor/Outdoor
Description
- Modern slim edge-lit design complements any decor
- Low profile LED flush mount ceiling light
- Color temperature options 3000K/4000K/5000K
- Dimmable with TRIAC dimmer
- Replaces outdated 60-Watt incandescent bulb
- 120 Volts - Suitable for damp locations
- Includes mounting plate and hardware
- 8.66 in. L x 8.66 in. W x 0.5 in. H
- Ideal for closets, hallways, utility rooms, bathrooms and public spaces with low ceilings or limited space
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.