31113 Sunburst Charger Plates; Gold - Set of 4

  • Mfr # 31113
  • Zoro # G103963414
product price: 
$
140.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31113
Zoro #
G103963414
UPC #
7436542359307
Country of Origin
China

Description

High quality glass charger plates to add classicalto your dinner table. Slightly elevated, the charger plates will help create height to present your dinnerware pieces. The clear glass body and gold burst rim finish is striking and adds luxury and style to the any dinnerware pattern. These plates are easy to clean. Simply wash them with warm water. These chargers are hand finished which creates a unique design on each piece. Durable and reusable, the elegant glass Chargers will be able to be used repeatedly for all your best occasions. Made from the finest Turkish glass. Turkish glass is world renowned for durability and Quality.

Features
  • Sunburst Charger Plates
  • Set of 4
Specifications
  • Finish: Gold
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews