Shop JIALLO

WE-PH115 12 in. Stainless Steel Paper Towel Holder with Knob; Black

  • Mfr # WE-PH115

  • Zoro # G803879824


product price:  $30.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WE-PH115
Zoro #
G803879824
UPC #
880156936459
Country of Origin
China

Description

The Jiallo Paper Towel holder is made with long lasting high-quality stainless-steel construction. It accommodates all popular branded paper towel roll as well as all sizes including the jumbo size. The beautiful designed, free standing Stainless Steel Paper Towel Holder is the perfect addition to any kitchen, bathroom or other area where paper towels are required for quick cleanup. Freestanding paper towel holder features a clean, modern design in Satin-Finish. Easily remove the knob to refill the paper towel by pressing the knob. Heavy duty weight base and non-skid bottom to keep it stable and secure on your countertop.

Our premium quality stainless steel is very sturdy and can hold any paper towel size up to the US jumbo roll! It is also totally rustproof and will last long holding all your paper towels with ease. Boasting a heavy-duty, weighted base, you can easily place the upright towel holder on any countertop without it tipping over.

Specifications
  • Color: Black
  • Material: Stainless Steel
  • Holder Material: Paper
  • Size: 12 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.