Shop JIALLO

WE-PH116 51 in. Stainless Steel Paper Towel Holder with Knob & Tension Arm; Black

  • Mfr # WE-PH116

  • Zoro # G803879923


product price:  $27.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WE-PH116
Zoro #
G803879923
UPC #
880876703560
Country of Origin
China

Description

The Jiallo Paper Towel holder is made with long lasting high-quality stainless-steel construction. It accommodates all popular branded paper towel roll as well as all sizes including the jumbo size. The beautiful designed, free standing Stainless Steel Paper Towel Holder is the perfect addition to any kitchen, bathroom or other area where paper towels are required for quick cleanup. The tension arm guides the paper towel roll movement. It is easier to tear up towels for cleaning up spills when cooking or drying off your hands after washing them. Freestanding paper towel holder features a clean, modern design in Satin-Finish. Easily remove the knob to refill the paper towel by pressing the knob. Heavy duty weight base and non-skid bottom to keep it stable and secure on your countertop.

Our premium quality stainless steel is very sturdy and can hold any paper towel size up to the US jumbo roll! It is also totally rustproof and will last long holding all your paper towels with ease. Boasting a heavy-duty, weighted base, you can easily place the upright towel holder on any countertop without it tipping over.

Specifications
  • Color: Black
  • Material: Stainless Steel
  • Holder Material: Paper
  • Size: 51 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.