Worm Gearbox Size 110, ratio 10, NEMA180TC Input

  • Mfr # JRWND110-10-180TC

  • Zoro # G805442323


product price: $1,450.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Nominal Ratio
10 to 1
Input RPM
1725
Nominal Output RPM
172.5
Housing Material
Cast Iron
Duty
Standard (Not washdown)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRWND110-10-180TC
Zoro #
G805442323
UPC #
-
Country of Origin
China

Details

Item
Speed Reducer
Nominal Ratio
10 to 1
Input RPM
1725
Nominal Output RPM
172.5
Housing Material
Cast Iron
Duty
Standard (Not washdown)
Frame
180TC
Lubrication
VG 320 or 460
Gear Type
Worm
Shaft Orientation
Both left & right
Finish
Painted
Speed Reducer type
TC-Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.