
Worm Gearbox Size 110, ratio 25, NEMA210TC Input
Mfr # JRWND110-25-210TC
Zoro # G205442213
product price: $1,443.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Nominal Ratio
25 to 1
Input RPM
1725
Nominal Output RPM
69
Shaft Orientation
Both left & right
Duty
Standard (Not washdown)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JRWND110-25-210TC
Zoro #
G205442213
UPC #
-
Country of Origin
China
Details
Item
Speed Reducer
Nominal Ratio
25 to 1
Input RPM
1725
Nominal Output RPM
69
Shaft Orientation
Both left & right
Duty
Standard (Not washdown)
Frame
210TC
Gear Type
Worm
Finish
Painted
Lubrication
VG 320 or 460
Housing Material
Cast Iron
Speed Reducer type
TC-Face
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.