Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Worm Gearbox Size 110, ratio 60, NEMA180TC Input

  • Mfr # JRWND110-60-180TC

  • Zoro # G705442294


product price: $1,450.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Nominal Ratio
60 to 1
Input RPM
1725
Nominal Output RPM
29
Lubrication
VG 320 or 460
Frame
180TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRWND110-60-180TC
Zoro #
G705442294
UPC #
-
Country of Origin
China

Details

Item
Speed Reducer
Nominal Ratio
60 to 1
Input RPM
1725
Nominal Output RPM
29
Lubrication
VG 320 or 460
Frame
180TC
Finish
Painted
Housing Material
Cast Iron
Gear Type
Worm
Duty
Standard (Not washdown)
Shaft Orientation
Both left & right
Speed Reducer type
TC-Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.