Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Worm Gearbox Size 130, ratio 10, NEMA210TC Input

  • Mfr # JRWND130-10-210TC

  • Zoro # G505442302


product price: $1,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Nominal Ratio
10 to 1
Input RPM
1725
Nominal Output RPM
172.5
Gear Type
Worm
Duty
Standard (Not washdown)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRWND130-10-210TC
Zoro #
G505442302
UPC #
-
Country of Origin
China

Details

Item
Speed Reducer
Nominal Ratio
10 to 1
Input RPM
1725
Nominal Output RPM
172.5
Gear Type
Worm
Duty
Standard (Not washdown)
Housing Material
Cast Iron
Finish
Painted
Lubrication
VG 320 or 460
Frame
210TC
Shaft Orientation
Both left & right
Speed Reducer type
TC-Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.