
Worm Gearbox Size 130, ratio 15, NEMA180TC Input
Mfr # JRWND130-15-180TC
Zoro # G105442290
product price:Â $1,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Nominal Ratio
15 to 1
Input RPM
1725
Nominal Output RPM
115
Lubrication
VG 320 or 460
Gear Type
Worm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JRWND130-15-180TC
Zoro #
G105442290
UPC #
-
Country of Origin
China
Details
Item
Speed Reducer
Nominal Ratio
15 to 1
Input RPM
1725
Nominal Output RPM
115
Lubrication
VG 320 or 460
Gear Type
Worm
Frame
180TC
Duty
Standard (Not washdown)
Finish
Painted
Housing Material
Cast Iron
Shaft Orientation
Both left & right
Speed Reducer type
TC-Face
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.