Worm Gearbox Size 130, ratio 25, NEMA210TC Input

  • Mfr # JRWND130-25-210TC

  • Zoro # G305442342


product price: $1,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Nominal Ratio
25 to 1
Input RPM
1725
Nominal Output RPM
69
Frame
210TC
Lubrication
VG 320 or 460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRWND130-25-210TC
Zoro #
G305442342
UPC #
-
Country of Origin
China

Details

Item
Speed Reducer
Nominal Ratio
25 to 1
Input RPM
1725
Nominal Output RPM
69
Frame
210TC
Lubrication
VG 320 or 460
Shaft Orientation
Both left & right
Duty
Standard (Not washdown)
Housing Material
Cast Iron
Gear Type
Worm
Finish
Painted
Speed Reducer type
TC-Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.