Shop JIF MARINE

DJW4-W 4-Wide Step Hinged Dock Ladder - Anodized Aluminum

  • Mfr # DJW4-W

  • Zoro # G204058019


product price:  $503.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DJW4-W
Zoro #
G204058019
UPC #
670541248423
Country of Origin
China

Description

  • Constructed from 6005T-5 Anodized Aluminum.
  • 22% Stronger than standard 6063 marine grade aluminum ladders on the market.
  • More resistant to corrosion = longer life span of the ladder.
  • Strong, no gap welding on steps and other parts.
  • Pivot brackets allow ladder to swing 180 degrees out of the water. This helps reduce marine growth by keeping the entire ladder out of the water when not in use.
  • Handles are bolt assembled to the all-welded UPS Shippable 2-piece design. Handles are removable, steps are all-welded and assembled with 2000 lb sheering factor stainless steel bolts.
  • Ladder Width: 20".
  • Handle Depth: 14".
  • Step Height: 12" (each step is 12" apart).
  • Step Depth: 4".
  • 750lb Weight Capacity.
  • Step: 4.
  • Total Distance from Top of Dock to End of Ladder: 48".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.