Shop JIF MARINE
Create Account
DJW7 7 Step Anodized Aluminum Swinging Dock Ladder
- Mfr # DJW7
- Zoro # G003898830
product price:Â
$
573.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJW7
- Zoro #
- G003898830
- UPC #
- 670541249338
- Country of Origin
- China
Description
7-step standard ladder anodized aluminum.
7 Step Anodized Aluminum Swinging Dock Ladder.
Constructed from 6005T-5 Anodized Aluminum.
22% Stronger than standard 6063 marine grade aluminum ladders on the market.
More resistant to corrosion = longer life span of the ladder.
Strong, no gap welding on steps and other parts.
Pivot brackets allow ladder to swing 180 degrees out of the water.
This helps reduce marine growth by keeping the entire ladder out of the water when not in use.
Handles are bolt assembled to the all-welded UPS Shippable 2-piece design.
Handles are removable, steps are all-welded and assembled with 2000 lb sheering factor stainless steel bolts.
Handle Depth: 14".
Step Height: 12" (each step is 12" apart).
Step Depth: 2".
Dimensions: 6.7"L x 83.3"H x 20"W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.