DMT4A-11 4 Step Gunwale 11 in. Hook Boat Ladder - Aluminum
- Mfr # DMT4A-11
- Zoro # G604057896
product price:Â
$
153.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMT4A-11
- Zoro #
- G604057896
- UPC #
- 670541249307
- Country of Origin
- China
Description
These best-selling easy-to-use hook style boat ladders mount to the side of your boat (the gunwale). The hooks fold in flat for easy use and storage and use.
Hook style for easy mounting or removal when not needed.
Vinyl covered hooks fold easily for storage.
Choice of aluminum or steel frame.
11" vinyl hooks.
Frame Material: Aluminum.
Dimensions: 5"L x 48"H x 15"W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.