Shop JIF MARINE

DJW5-W 5-Wide Step Hinged Dock Ladder - Anodized Aluminum

  • Mfr # DJW5-W
  • Zoro # G904057961

product price: 
$
617.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DJW5-W
Zoro #
G904057961
UPC #
670541248430
Country of Origin
China

Description

  • Constructed from 6005T-5 Anodized Aluminum.
  • 22% Stronger than standard 6063 marine grade aluminum ladders on the market.
  • More resistant to corrosion = longer life span of the ladder.
  • Strong, no gap welding on steps and other parts.
  • Pivot brackets allow ladder to swing 180 degrees out of the water. This helps reduce marine growth by keeping the entire ladder out of the water when not in use.
  • Handles are bolt assembled to the all-welded UPS Shippable 2-piece design. Handles are removable, steps are all-welded and assembled with 2000 lb sheering factor stainless steel bolts.
  • Ladder Width: 20".
  • Handle Depth: 14".
  • Step Height: 12" (each step is 12" apart).
  • Step Depth: 4".
  • 750lb Weight Capacity.
  • Step: 5.
  • Total Distance from Top of Dock to End of Ladder: 60".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.