DUF3 3 Step Telescoping Pontoon Ladder
- Mfr # DUF3
- Zoro # G003994419
product price:Â
$
276.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUF3
- Zoro #
- G003994419
- UPC #
- 670541249734
- Country of Origin
- China
Description
3-step telescoping pontoon ladder stainless 316.
Steps telescope closed, hooks fold flat for compact storage.
1" diameter electroplated stainless steel tubing.
Thick vinyl covered folding hooks.
All stainless standoffs with cushioned tips.
Hook: 10.25".
Length (Down): 39".
Length (Up): 21".
Width: 16".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.