JIF MARINE EKT3 3-Step I/O Transom Platform W/2 Arms Ss 316 Telescoping Mt Top

  • Mfr # EKT3

  • Zoro # G304076845


product price:  $368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EKT3
Zoro #
G304076845
UPC #
721762878347
Country of Origin
China

Description

Features:;
  • Durable HDPE platform is pre-drilled
  • for easy assembly
  • 1 in. diameter stainless steel 316 arms and underside support rails
  • Flat treads for extra comfort
  • Stainless steel fasteners
  • Dimension - 7 L x 18 W x 15.5 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.